Tumbler, Clear, 13 2/5 fl oz Cap.

  • Mfr # 521207

  • Zoro # G401260390


product price:  $1.85
/ea
Sold in multiples of 72 for $133.20

Key Features

Type
Stackable
Capacity
13 2/5 fl oz
Color
Clear
Overall Height
5.18 in
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521207
Zoro #
G401260390
UPC #
077838510155
Country of Origin
Mexico

Dimensions

Overall Height
5.18 in
Diameter
3 in
Outside Dia.
2 1/4 in
Inside Dia.
3 in
Overall Width
3 in
Inside Diameter
3 in
Outside Diameter
2 1/4 in

Details

Item
Tumbler
Type
Stackable
Capacity
13 2/5 fl oz
Color
Clear
Includes
(72) 12 oz. Tumbler
For Use With
Buffets, Casual Dining
Material
SAN
NSF Certified
Yes
Pattern
Pebbled
Product Type
Tumbler

Description

Tumbler, Outside Diameter 2 1/4 in, Inside Diameter 3 in, Includes (72) 12 oz Tumbler, Overall Width 3 in, Product Type Tumbler, Capacity 13.4 fl oz, Color Clear, Diameter 3 in, For Use With Buffets, Casual Dining, Material SAN, Overall Height 5 1/8 in, NSF Certified Yes, Pattern Pebbled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.