Zoro Homepage
This item is Discontinued.
Youngstown Glove Co Cut Resistant Gloves, 2 Cut Level, XL 08-3087-78-XL

Cut Resistant Gloves, 2 Cut Level, XL (Discontinued)

  • Mfr # 08-3087-78-XL
  • Zoro # G4013493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08-3087-78-XL
Zoro #
G4013493
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Standards
ANSI/ISEA 105-2005
Cut Resistant
Yes
Palm Material
Synthetic Leather
Abrasion Resistant
No
Puncture Resistant
No
Coating Material
Uncoated
Lining
HPPE

Description

Cut Resistant Gloves, Palm Material Synthetic Leather, Standards ANSI/ISEA 105-2005, ANSI/ISEA Cut Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.