This item is Discontinued.

Parker Fitting, Crimp, Female JIC, Hose 1 in. 10643-16-16

Fitting, Crimp, Female JIC, Hose 1 in. (Discontinued)

  • Mfr # 10643-16-16
  • Zoro # G4013759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10643-16-16
Zoro #
G4013759
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-16
Hydraulic Fitting Thread Size
1-5/16"-12
Hose Dash Size
16

Details

Item
Hydraulic Hose Fitting
Fitting Shape
Straight
Hydraulic Fitting Connection Type
Crimpable
For Use With Hose Series
301LT, 302, 304, 341,351ST, 351TC, 422, 421WC, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC,482ST, 601, 881
Hydraulic Hose I.D.
1 in
Hydraulic Fitting Thread Type
Female JIC
Finish
Zinc
Fitting Material
Steel
Standards
SAE 100R2
Fitting Type
Straight

Description

Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series 301LT, 302, 304, 341,351ST, 351TC, 422, 421WC, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC,482ST, 601, 881, Fitting Shape Straight, Fitting Material Steel, SAE 100R2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.