Worm Drive Circular Saw, 120, 16.45 lb.

  • Mfr # SPT70WM-01

  • Zoro # G4014985


product price:  $447.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Blade Dia.
10 1/4 in
Includes
40T Blade, Blade Wrench
Features
Dual Field(TM) Motor, Lightweight Magnesium
Blade Side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT70WM-01
Zoro #
G4014985
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
10 1/4 in
Max. Cutting Depth @ 0 Deg.
3 11/16 in
Max. Cutting Depth @ 45 Deg.
2 3/4 in
Cord Length
8 ft
Depth of Cut @ 45 Deg.
2-3/4"
Arbor Size
Diamond
Depth of Cut @ 90 Deg.
3-11/16"
Tool Length
20 3/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
20 3/8 in
Blade Diameter
10 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 3/4 in
Cutting Depth at 0 Degrees - Maximum
3 11/16 in

Details

Item
Circular Saw
Voltage
120 V AC
Includes
40T Blade, Blade Wrench
Features
Dual Field(TM) Motor, Lightweight Magnesium
Blade Side
Left
Power Source
Corded
Bevel Angle Range
0 Degrees to 51 Degrees Left
Tool Weight
16.45 lb
Number of Conductors
3
Amps
15.0
Bevel Capacity
51 Degrees
No Load RPM
4600
Corded/Cordless
Corded
Bevel Stops
45 Degrees
Handle Type
Top and Rear
Shoe Material
Magnesium
Corded/Banded
Corded
Current
15 A
Arbor Shape
Diamond
Max. Blade Speed
4,700 RPM
Drive Type
Worm Drive
Tool Series
SKILSAW
Bevel Angle - Minimum
0 Degrees
Frequency
60 Hz
For Workpiece Material
Wood
Blade Speed - Maximum
4,700 RPM
Plug Type
Three-Prong
Bevel Tilt Direction
Left
Bevel Angle - Maximum
51 Degrees
Includes Electric Brake
No Brake

Description

Circular Saw, Power Source Corded, Primary Saw Application Wood, Blade Dia. 10 1/4 in, Max. Blade Speed 4,700 RPM, Arbor Size Diamond, Arbor Shape Diamond, Blade Side Left, Shoe Material Magnesium, Drive Type Worm Drive, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 51 Degrees Left, Bevel Stops 45 Degrees , Max. Cutting Depth @ 0 Deg. 3 11/16 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Tool Length 20 3/8 in, Tool Weight 16.45 lb, Current 15 A, Voltage 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.