Hi-Vis Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # 9178NFOXL

  • Zoro # G4015116


product price:  $14.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9178NFOXL
Zoro #
G4015116
UPC #
045143917891
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Orange Kevlar(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1783
Glove Construction
Seamless Knit
Glove Hand Style
Ambidextrous
Stitching Material
Core Spun Thread
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
ANSI/ISEA Puncture Level
3
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Force
67.91 N
Cut Resistant
Yes
Weight
Light
Abrasion Resistant
No
Palm Material
Nitrile
Puncture Resistant
No
Thumb Style
Wing
Finger Material
High Performance Fibers
Standards
ANSI 105
Glove Cut
Knit
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178NFO
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Touchscreen Compatible
Yes
Glove Back Material
Kevlar®
Knit Material Color
Orange
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Orange
Double-Dipped
No
Glove Features
Touchscreen Compatible
Glove Lining Material
Kevlar(R), Stainless Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.