Hi-Vis Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Foam Nitrile , Smooth , S 1 PR

  • Mfr # 9178NFOS

  • Zoro # G4015125


product price:  $15.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9178NFOS
Zoro #
G4015125
UPC #
045143569564
Country of Origin
Korea, Republic of

Dimensions

Glove Size
S
Glove Length
9.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Hi-Vis Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Memphis Orange Kevlar(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
1783
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Application
Protects from Sharp Edges of Metals, Ceramics, Glass and Other Materials
Stitching Material
Core Spun Thread
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Force
67.91 N
Cut Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Standards
ANSI 105
Palm Material
Nitrile
Puncture Resistant
No
Weight
Light
Finger Material
High Performance Fibers
Thumb Style
Wing
Abrasion Resistant
No
Glove Cut
Knit
Silicone-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178NFO
Latex-Free
No
ANSI/ISEA Abrasion Cycles
0
Touchscreen Compatible
Yes
Glove Back Material
Kevlar®
Glove Features
Touchscreen Compatible
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Orange
Glove Coating Color
Orange
Glove Lining Material
Kevlar(R), Stainless Steel
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.