6512SJ Chemical Resistant Gloves, PVC, 12 in L, Not Rated, Black, L, 12 PK

  • Mfr # 6512SJ

  • Zoro # G4015168


product price:  $49.29
/pk 12, $4.11/ea

Key Features

Color
Black
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6512SJ
Zoro #
G4015168
UPC #
045143652495
Country of Origin
Multiple

Dimensions

Size
L
Glove Size
L
Glove Length
12 in
Glove Thickness
Not Rated
Length
12"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
PVC
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Grain
Series
6512SJ
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Supported
Application
Food, Fisheries
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
Not Tested
Special Features
Standard Finger; Double Dip; Non-Sterile
Glove Coating Finish
Sandy
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Sterile/Non-Sterile
Non-Sterile
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Anti-Static
Anti-Static Not Included
Glove Coating Color
Black
Glove Liner Material
Cotton Jersey
Accelerator Free
Contains Accelerators
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
Silicone-Free
Silicone-Free
Dual Layer
Dual Layer Included
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Not Rated
Insulated
Not Insulated
Glove Hand Style
Left and Right
Glove Construction
Rubber
Brand and Series
MCR Safety 6512SJ
Glove Coating Material
PVC
Thumb Style
Wing
Coating Material
PVC

Description

Chemical-Resistant Gloves, PVC, Fully, Not Rated, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size L, Color Black, Supported, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.