5435 Chemical Resistant Gloves, Neoprene, 12 in L, 30 mil, Black, XL, 12 PK

  • Mfr # 5435XL

  • Zoro # G4015195


product price:  $35.35
/pk 12, $2.95/ea

Key Features

Color
Black
Size
XL
Glove Materials
Neoprene
Glove Length
12 in
Glove Thickness
30 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5435XL
Zoro #
G4015195
UPC #
045143483051
Country of Origin
Sri Lanka

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
30 mil
Length
12"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Neoprene
Latex-Free
Latex-Free
Cuff Style
Straight
Series
5435
Glove Texture
Honeycomb
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Chemical, Multipurpose
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Insulated
Not Insulated
Brand and Series
MCR Safety 5435
Chlorinated/Non Chlorinated
Non-Chlorinated
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Glove Construction
Rubber
Dual Layer
Dual Layer Not Included
Triple Layer
Triple Layer Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Glove Hand Style
Left and Right
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type B - AKL
Glove Liner Material
Cotton Flocked
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Neoprene, Palm and Fingers, 30 mil, 12 in, Cuff Straight, Lining Flock, Glove Size XL, Color Black, Unsupported, Resists Abrasion, Chemicals, Oils, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.