5099E Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 16 mil, Amber, XL, 1 PR

  • Mfr # 5099E

  • Zoro # G4015247


product price:  $1.39
/pr
Sold in multiples of 12 for $16.68

Key Features

Color
Amber
Size
XL
Glove Size
XL
Glove Materials
Natural Rubber Latex
Glove Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5099E
Zoro #
G4015247
UPC #
045143302215
Country of Origin
Multiple

Dimensions

Size
XL
Glove Size
XL
Glove Length
12 in
Glove Thickness
16 mil

Details

Item
Chemical Resistant Gloves
Color
Amber
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Straight
Series
5099E
Glove Texture
Diamond
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
In Food Processing, Manufacturing and Chemical Plants
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Tested
Dual Layer
Dual Layer Not Included
Glove Liner Material
Unlined
Glove Construction
Rubber
Anti-Static
Anti-Static Not Included
Glove Hand Style
Left and Right
Touchscreen Compatible
Not Touchscreen Compatible
Biodegradable
Non-Biodegradable
EN 388 Impact Rated
Not EN 388 Impact Rated
Wear-Indicating
Wear-Indicator Not Included
Brand and Series
MCR Safety 5090E
Insulated
Not Insulated
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374 Chemical Rating
Not Rated
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Accelerator Free
Contains Accelerators
Triple Layer
Triple Layer Not Included
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 16 mil, 12 in, Cuff Scallop, Lining Unlined, Glove Size XL, Color Amber, Unsupported, Resists Abrasion, Chemicals, Oils, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.