3/4 in ID x 50 ft L Water Hose, PVC Tube, Black, Aluminum x Aluminum Fitting
Mfr # 423H89
Zoro # G4015949
product price:Â $39.75
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
PVC
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
423H89
Zoro #
G4015949
UPC #
044882399241
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
3/4 in
Details
Hose Tube Material
PVC
Hose Color
Black
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
Yes
Gallons per Hour
900
Use With Water Temp.
Cold
Features
Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction
Coupling Weight Capacity
1200 lb.
Operating Temp.
130 Degrees F
Hose Fitting B Material
Aluminum
Temp. Range
130 Degrees F
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
500 psi
Fitting Material
Aluminum x Aluminum
For Media Type
Cold Water
Number of Plys
5
Description
Item Water Hose, Features Commercial Use, Crush Proof Couplings, Drinking Water Safe, Forever-Flow Design inner Tube, Kink-Free Construction, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Hose Tube Material PVC
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.