1/2 in ID x 50 ft L Water Hose, PVC Tube, White, Aluminum x Aluminum Fitting
Mfr # 423H97
Zoro # G4016043
product price:Â $20.99
/eaKey Features
Hose Inside Dia.
1/2 in
Hose Tube Material
PVC
Hose Color
White
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
423H97
Zoro #
G4016043
UPC #
044882399913
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Details
Hose Tube Material
PVC
Hose Color
White
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
No
Use With Water Temp.
Cold
Features
Double Nylon Reinforced, Drinking Water Safe, Guard N Grip
Gallons per Hour
500
Operating Temp.
90 Degrees F
Coupling Weight Capacity
250 lb.
Temp. Range
90 Degrees F
Hose Fitting A Material
Aluminum
Hose Configuration
Coupled Assembly
Hose Cover Material
PVC
Hose Fitting B Material
Aluminum
Max. Working Pressure @ 70 F
100 psi
Fitting Material
Aluminum x Aluminum
For Media Type
Cold Water
Number of Plys
4
Description
Item Water Hose, Features Double Nylon Reinforced, Drinking Water Safe, Guard N Grip, Garden Hose Type Water Hose, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Aluminum, Hose Fitting A Type FGHT, Hose Fitting B Material Aluminum, Hose Fitting B Type MGHT, Hose Fittings Aluminum FGHT x Aluminum MGHT, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Hose Tube Material PVC, Kink Resistant No, Temp. Range 90 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.