32 gal. Round Trash Can, Green, None, Plastic (Discontinued)
- Mfr # FG9W5900DGRN
- Zoro # G4016381
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FG9W5900DGRN
Zoro #
G4016381
UPC #
-
Country of Origin
Unknown
Dimensions
Height
35"
Width
17"
Trash Can Dia./Width
17"
Diameter
23-1/2"
Details
Trash Container Capacity
32 gal.
Container Shape
Round
Color
Green
Material
Plastic
Item
Trash Can
Top Design
Open
Container Basic Material
Plastic
Primary Container Color
Green
Lid Options
No Lid
Shape
Round
Opening Closure Type
None
Indoor/Outdoor
Outdoor
Receptacle Container Style
Decorative
Finish
Smooth
Top Type
Open
Specific Container Material
Plastic
Capacity
32 gal.
Includes
3 Panels, 3 Uprights
Description
Round, Open, 32 gal, Green, Height 35 in, Plastic, Smooth, No Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.