Socket Adapter, 3/8" Drive Size, Extension, SAE, Chrome, 1-Piece

  • Mfr # J5253

  • Zoro # G4016420


product price:  $8.89
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
1 7/16 in
Output Drive Size
1/2"
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5253
Zoro #
G4016420
UPC #
662679162061
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 7/16 in
Output Drive Size
1/2"
Input Drive Size
3/8 in

Details

Item
Extension
Number of Pieces
1
Finish
Chrome
Output Drive Type
Male Square
For Use With
Sockets, Ratchets
Impact Rated
No
Locking
Yes
Drive Type
Hand
Standards
ASME B107.10M, SAE AS4984A
Material
Alloy Steel
Number of Points
4
Measurement Type
SAE
SAE or Metric
SAE
Output Drive Gender
Male
Insulated
No
Output Drive Shape
Square
Input Drive Shape
Square
Input Drive Gender
Female
Non-Sparking
No
Corrosion Resistant
Yes
Includes Insulation
Not Insulated
Includes Locking
Locking Included
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated

Description

3/8" F x 1/2" M
Black oxide finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.