1/2 in. Drive, 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish
Mfr # J5450XL
Zoro # G4016752
product price: $82.19
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
15"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5450XL
Zoro #
G4016752
UPC #
662679573683
Country of Origin
United States
Dimensions
Drive Size
1/2"
Overall Length
15"
Description
Small pear head design for access in tight, hard-to-reach work areas
45-tooth gear provides balance between 8° articulation angle and high torque carrying capacity
Sealed design helps prevent debris from entering ratchet mechanism reducing wear. Also, helps to keep lubrication contained within the components. Patent pending design
Additional Features:
- Low profile reversing lever design for quick, one-hand operation
- Contoured, ergonomically designed handle for comfort. Knurled bands allow for increased grip and slip resistance
- Double nickel chrome plated for enhanced corrosion protection or black oxide finish
- Field repairable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.