3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Full Polish Finish
Mfr # J5248S
Zoro # G4016789
product price: $37.39
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
5"
Finish
Full Polish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J5248S
Zoro #
G4016789
UPC #
662679162047
Country of Origin
United States
Dimensions
Drive Size
3/8"
Overall Length
5"
Description
Robust 24-tooth design with 15° arc swing
Alloy steel drive gear for strength and durability
Low profile head for access in constricted areas
Additional Features:
- Reversing lever design for quick, one-hand operation
- Knurled slip-resistant grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.