3/8" Drive, 45 Geared Teeth, Pear Head Hand Ratchet, 8-1/2" L, Full Polish Finish

  • Mfr # J5249XL

  • Zoro # G4016813


product price:  $58.79
/ea

Key Features

Drive Size
3/8"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
8-1/2"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J5249XL
Zoro #
G4016813
UPC #
662679573744
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
8-1/2"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Min. Arc Swing
8 Degrees
For Use With
Proto Sockets
Head Movement
Fixed
Tether Capable
Tether Capable
Features
Ergonomic Handle Design, Slip Resistance
Material
Alloy Steel
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Reversing
Reversible
Standards
ASME B107.110-2012, SAE AS4283C
Repair Kit
Mfr.No. J5249XLRK
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Ratchet Type
Standard
Quick Release
No
Head Type
Standard
Corrosion Resistant
Yes
Head Shape
Pear
Insulated
No
Minimum Arc Swing
8 Degrees
Ratcheting
Yes
Grip Style
Ergonomic
Measurement Type
SAE
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Series
Proto
Includes Quick-Release
Quick-Release Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
8 Degrees
Includes Ratcheting
Ratcheting Included

Description

For use with J4749HS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.