1/2" Drive Style Hand Ratchet, 10-1/2" L, Full Polish Finish, Hand Ratchet, 1/2" Dr.

  • Mfr # J5449XL

  • Zoro # G4016831


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
10-1/2"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J5449XL
Zoro #
G4016831
UPC #
662679573706
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
10-1/2"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Repair Kit
Mfr.No. J5449XLRK
Insulated / Uninsulated
Uninsulated
Tether Capable
Tether Capable
For Use With
Proto Sockets
Reversing
Reversible
Standards
ASME B107.110-2012, SAE AS4283C
Material
Alloy Steel
Head Movement
Fixed
Min. Arc Swing
8 Degrees
Features
Ergonomic Handle Design, Slip Resistance
Nonsparking
No
Tether Style
Tether Capable
Grip Style
Ergonomic
Ratcheting
Yes
Tether Ready
No
Insulated
No
Head Type
Standard
Non-Sparking
No
Minimum Arc Swing
8 Degrees
Ratchet Type
Standard
Measurement Type
SAE
Corrosion Resistant
Yes
Head Shape
Pear
Quick Release
No
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Series
Proto
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Arc Swing - Minimum
8 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Not Included

Description

For use with J4749HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.