Tumbler, Ruby, 12 oz. Capacity, PK6

  • Mfr # 521210

  • Zoro # G4017050


product price:  $13.29
/pk 6, $2.22/ea

Key Features

Type
Stackable
Capacity
12 oz
Color
Ruby
Overall Height
5.1875 in
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521210
Zoro #
G4017050
UPC #
00077838010167
Country of Origin
Mexico

Dimensions

Overall Height
5.1875 in
Diameter
3 in
Overall Depth
5 3/16 in
Outside Dia.
3 in
Inside Dia.
2 1/4 in
Overall Width
3 in
Overall Length
3 in
Inside Diameter
2 1/4 in
Outside Diameter
3 in

Details

Item
Tumbler
Type
Stackable
Capacity
12 oz
Color
Ruby
Includes
(6) 12 oz Tumbler
Material
SAN
For Use With
Buffets, Casual Dining
NSF Certified
Yes
Product Type
Tumbler
Pattern
Pebbled

Description

Tumbler, Outside Diameter 3 in, Inside Diameter 2 1/4 in, Includes (6) 12 oz Tumbler, Overall Width 3 in, Product Type Tumbler, Capacity 13.4 fl oz, Color Ruby Red, Diameter 3 in, For Use With Buffets, Casual Dining, Material SAN, Overall Depth 5 1/4 in, Overall Height 5 1/8 in, Overall Length 3 in, NSF Certified Yes, Pattern Pebbled, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.