Alloy Steel Rod, 6 ft L, 2 in Dia.

  • Mfr # 00R2-72

  • Zoro # G401767103


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Typical Yield Strength (PSI)
85,000 psi
Typical Tensile Strength (PSI)
105,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00R2-72
Zoro #
G401767103
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
2 in
Diameter Tolerance
+0/-0.002 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
2 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Yield Strength (PSI)
85,000 psi
Typical Tensile Strength (PSI)
105,000 psi
Typical Hardness
24
Alloy Type
52100
Standards
AMS 6440, ASTM A29, ASTM A295
Hardness Scale
Rc
Finish
Unfinished
Type
General Purpose
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Brinell Hardness
247 BHN
Heat Treatable
Heat Treatable
Appearance
Unfinished
Mechanical Finish
Mill
Yield Strength
85,000 psi
Fabrication
Cold Rolled
Application
General Purpose
Shape
Rod
Material Grade
52100
Heat Treatment
Annealed
Tolerance Rating
Standard
Tensile Strength
105,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Machinability
40 %
Rockwell Hardness
24 HRC
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.