Socket Adapter, 1/2" Drive Size

  • Mfr # J5653

  • Zoro # G4017699


product price:  $15.19
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
1 11/16 in
For Use With
Sockets, Ratchets
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5653
Zoro #
G4017699
UPC #
662679200619
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
1 11/16 in
Output Drive Size
3/4"
Input Drive Size
1/2 in

Details

Item
Extension
Number of Pieces
1
Finish
Chrome
For Use With
Sockets, Ratchets
Output Drive Type
Male Square
Impact Rated
No
Drive Type
Hand
Locking
Yes
Standards
ASME B107.10M, SAE AS4984A
Measurement Type
SAE
SAE or Metric
SAE
Number of Points
4
Material
Alloy Steel
Corrosion Resistant
Yes
Output Drive Gender
Male
Output Drive Shape
Square
Insulated
No
Input Drive Gender
Female
Input Drive Shape
Square
Non-Sparking
No
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Included

Description

3/8" F x 1/2" M
Black oxide finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.