1/4" Drive Style Hand Ratchet, 5-5/8" L, Full Polish Finish, Hand Ratchet, 1/4" Dr.

  • Mfr # J4749XLQR

  • Zoro # G4018012


product price:  $57.99
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
5-5/8"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4749XLQR
Zoro #
G4018012
UPC #
662679006068
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5-5/8"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Material
Alloy Steel
For Use With
Proto Sockets
Standards
ASME B107.110-2012, SAE AS4283C
Reversing
Reversible
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
8 Degrees
Head Movement
Fixed
Repair Kit
Mfr.No. J4749XLQRRK
Nonsparking
No
Features
Ergonomic Handle Design, Slip Resistance
Tether Capable
Tether Capable
Tether Style
Tether Capable
Grip Style
Ergonomic
Quick Release
Yes
Head Shape
Pear
Insulated
No
Head Type
Standard
Non-Sparking
No
Minimum Arc Swing
8 Degrees
Ratcheting
Yes
Ratchet Type
Standard
Tether Ready
No
Measurement Type
SAE
Corrosion Resistant
Yes
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Included
Series
Proto
Arc Swing - Minimum
8 Degrees
Includes Ratcheting
Ratcheting Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

For use with J4749HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.