1/4" Drive Premium Pear Head Ratchet 6-11/16", Hand Ratchet, 5 1/2 in, Chrome, 1/4 in

  • Mfr # J4749XL

  • Zoro # G4018189


product price:  $49.45
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
45
Head Style
Pear
Overall Length
5-5/8"
Finish
Full Polish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4749XL
Zoro #
G4018189
UPC #
662679573768
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
5-5/8"

Details

Item
Hand Ratchet
Number of Geared Teeth
45
Head Style
Pear
Finish
Full Polish
Material
Alloy Steel
Head Movement
Fixed
Features
Ergonomic Handle Design, Slip Resistance
Repair Kit
Mfr.No. J4749XLRK
Min. Arc Swing
8 Degrees
Nonsparking
No
For Use With
Proto Sockets
Insulated / Uninsulated
Uninsulated
Reversing
Reversible
Standards
ASME B107.110-2012, SAE AS4283C
Tether Capable
Tether Capable
Tether Style
Tether Capable
Head Shape
Pear
Grip Style
Ergonomic
Head Type
Standard
Ratchet Type
Standard
Ratcheting
Yes
Corrosion Resistant
Yes
Minimum Arc Swing
8 Degrees
Tether Ready
No
Non-Sparking
No
Measurement Type
SAE
Quick Release
No
Insulated
No
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
8 Degrees
Includes Quick-Release
Quick-Release Not Included
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Series
Proto
Includes Ratcheting
Ratcheting Included

Description

For use with J4749HS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.