1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish
Mfr # J5849
Zoro # G4018198
product price:Â $238.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
26"
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J5849
Zoro #
G4018198
UPC #
662679210359
Country of Origin
United States
Dimensions
Drive Size
1"
Overall Length
26"
Description
Ideal for utility work
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.