Sampling Tube, 120" L, 5/8" H
Mfr # STN-10.0
Zoro # G4018388
product price:Â $56.59
/eaKey Features
For Use With
SL and RT Series Smoke Detectors
Height (In.)
5/8 in
Length (In.)
10 ft
Mounting
Duct
Finish
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STN-10.0
Zoro #
G4018388
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
5/8 in
Length (In.)
10 ft
Width (In.)
5/8 in
Tube Length (Ft.)
10 ft
Depth (In.)
5/8 in
Duct Width (Ft.)
5 to 10 ft
Compatible Duct Width - Maximum
10 ft
Overall Length
10 ft
Overall Diameter
6 in
Compatible Duct Width - Minimum
5 ft
Details
Item
Sampling Tube
For Use With
SL and RT Series Smoke Detectors
Mounting
Duct
Finish
Steel
Product Type
Sampling Tubes
Material
Metal
Compatible with Series
RT, SL
Description
Sampling Tube, Finish Steel , Duct Mounting, Depth (In.) 5/8, Height (In.) 5/8, Length (In.) 120, Tube Length (Ft.) 10, Width (In.) 5/8, Duct Width (Ft.) 5 to 10, For Use With SL and RT Series Smoke Detectors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.