Chucking Reamer, 42, 4 Flute, HSS

  • Mfr # 13H676

  • Zoro # G4018646


product price:  $15.79
/ea

Key Features

Size - Decimal
#42 - 0.0935
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H676
Zoro #
G4018646
UPC #
190735387948
Country of Origin
China

Dimensions

Size - Decimal
#42 - 0.0935
Flute Length
3/4 in
Size- Decimal
#42 (0.0935)
Overall Length
3 in
Reamer Size
#42
Size
#42
Shank Size
0.0935"
Dimension Type
Wire
Shank Dia.
5/64 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.0935
Chamfer Angle
45 Degrees
Number of Flutes
4
Reamer Application
Through Hole
Cutting Direction
Right Hand
Material
High Speed Steel
Coolant Through
No
Secondary Material Application
Steel
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.