Compact With Digital Camera Binocular, 8 x 30 Magnification, Roof Prism (Discontinued)
- Mfr # 118322
- Zoro # G4018752
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118322
Zoro #
G4018752
UPC #
-
Country of Origin
China
Details
Item
Binocular
Type
Compact With Digital Camera
Magnification
8 x 30
Field of View
320 ft. Field of View @1000 yd.
Prism Type
Roof
Tripod Mountable
Yes
Min. Distance (Ft.)
10
Construction
Optical Lens Coating
Fully Coated
Requires
2 AAA Batteries
Weight
14.5 oz.
Description
Binoculars, Compact With Digital Camera, Magnification 8 X 30, Field of View 320 ft. Field of View @1000 yd., Prism Type Roof, Lens Coating Fully Coated, Min Distance 10 ft., Tripod Mountable Yes, Requires 2 AAA Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.