
2530V750 Belt, VS, 1.562 x 75.7in OC
Mfr # 2530V750
Zoro # G401890139
product price:Â $86.39
/ea
Free Shipping & Returns
Key Features
V-Belt Section
VS
Number of Ribs
1
Top Width
1 5/9"
Outside Length
75 5/7"
Material
POLYESTER
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2530V750
Zoro #
G401890139
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 5/9"
Outside Length
75 5/7"
Details
V-Belt Section
VS
Number of Ribs
1
Material
POLYESTER
Resists
Oil, Heat
Description
Belt, VS, 1.562 x 75.7in OC D&D DURA-PRIME VS belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the tensile cords. DURA-PRIME VS Belts are designed for industrial multi speed drives. All DURA-PRIME VS variable speed belts are manufactured using the latest in belt technology.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.