Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass

  • Mfr # 2868LHISPSFHER2066C69161DB

  • Zoro # G401902542


product price:  $1,528.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished White
Thickness
1.75
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2868LHISPSFHER2066C69161DB
Zoro #
G401902542
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.75
Hinge Size
4"
Size
32" x 80"
Actual Width
33.5
Actual Height
81.75
Jamb Shield Thickness (In.)
6.5625

Details

Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished White
Hinge Color
Black
Panel Style
3-Panel
Glass Type
Clear
Pre-Drilled
Yes
Pre-Hung
Yes
Jamb Type
Composite
Series Name
Shaker Series
Item
Exterior Single Door
Weight
135
Sweep
Yes
Weatherstrip Color
Black
Sweep Color
Black
Stainable
No
Sill Color
Bronze
Sill Type
Adjustable
Weatherstripping
Yes

Description

Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 6-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.