
Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass
Mfr # 3080LHISPSFHER3066C49161DB
Zoro # G401902634
product price:Â $2,195.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Door Style
3-Panel Shaker
Material
Fiberglass
Hand
Left Hand/Inswing
Color
Unfinished White
Thickness
1.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3080LHISPSFHER3066C49161DB
Zoro #
G401902634
UPC #
840024596970
Country of Origin
United States
Dimensions
Thickness
1.75
Hinge Size
4"
Size
36" x 96"
Actual Width
37.5
Jamb Shield Thickness (In.)
4.5625
Actual Height
97.75
Description
Trimlite's Fiberglass Front Doors are built to last and our 3-Panel Shaker Exterior Fiberglass door can add substanial curb appeal to your home. This smooth 3-panel shaker fiberglass door comes with clear glass in a 6-Lite frame and dentil show for a true craftsman design. The fiberglass doors are virtually maintenance free and won't dent, warp rot, or split. Our premium prehung door unit almost eliminates air and water inflitration with a variety of premium features. Door comes primed and ready to paint any color to match your home's style.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.