Disposable Gloves, Latex, XL, Natural, PR100 (Discontinued)
- Mfr # 8A623
- Zoro # G4019461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8A623
Zoro #
G4019461
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
XL
Palm Thickness
18.00 mil
Cuff Thickness
18.00 mil
Glove Length
12 in
Finger Thickness
18.00 mil
Details
Item
Disposable Gloves
Color
Beige
Aloe Inner Surface
No
Latex Content
Contains Latex
Resists
Chemicals
Powdered/Powder Free
Powder Free
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Lined
Glove Texture Location
Smooth
Disposable Glove Grade
Industrial
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Beige, Cuff Thickness 18.00 mil, Finger Thickness 18.00 mil, Palm Thickness 18.00 mil, Powdered/Powder-Free Powder-Free, 100 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.