Value-Touch, Disposable Gloves, 5 Mil Palm, Latex, Powder-Free, M, White

  • Mfr # SA6592-20

  • Zoro # G401949103


product price:  $9.25
/ea

Key Features

Material
Latex
Palm Thickness
5 Mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA6592-20
Zoro #
G401949103
UPC #
781311659223
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
5 Mil

Details

Material
Latex
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Series
Value-Touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.