
Roll, Buna, 3/32 Th x36 In W, 50 Ft, Blk, 50A
Mfr # 4050-3/32-50
Zoro # G401961075
product price: $985.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
3/32"
Width
36"
Length
50'
Material
Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4050-3/32-50
Zoro #
G401961075
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
50'
Details
Material
Buna-N Rubber
Color
Black
Elongation
3
Standards
ASTM D2000 BF
Tensile Strength
1000 PSI
Temperature Range
-30°F to 220°F
Grade
Commerical Grade
Durometer
50A
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 50 ft, Rubber Thickness 3/32 in, 50A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.