Men's FR Henley Longsleeve Tee, Buttons, Gray, 4XL

  • Mfr # 10013519

  • Zoro # G401968661


product price:  $90.69
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10013519
Zoro #
G401968661
UPC #
889359565398
Country of Origin
Mexico

Dimensions

Size
4XL
Size - Body Type
Regular
Maximum Chest Size
59 in
Minimum Chest Size
56 in
Maximum Waist Size
55 in
Minimum Waist Size
53 in
Sleeve Length
38 1/2 in
Sleeve Length Type
Long

Details

Item
FR Henley Longsleeve Tee
Color
Gray
Fabric Weight
6.8 oz
ATPV Rating
8.9 cal/sq cm
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Pattern
Solid
Shirt Style
Henley
Back Stripe Pattern
None
Collar Style
Crew Neck
Closure Type
Buttons
ANSI Class
Not Rated
Moisture-Wicking
Yes
Garment Type
Shirt
High-Visibility
No
Cuff Style
Rib Knit

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray, Fabric Weight 6.8 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Closure Type Buttons, Gender Men's, High-Visibility No, FR Henley Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Moisture-Wicking Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.