5/16" Grade 30 Proof Coil Chain, Galvanized, 75' per Square Pail

  • Mfr # T0143536

  • Zoro # G4019745


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
1,900 lb
Grade
30
For Lifting
No
Trade Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T0143536
Zoro #
G4019745
UPC #
020418183102
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
75 ft
Length (Straight Wireway)
75 ft
Material Thickness
5/16 in
Link Inside Length
1 1/4 in
Compatible Fitting Thickness
5/16 in
Overall Length
75 ft
Link Inside Width
1/2 in
Inside Length
1.27 in
Inside Width
0.47 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
1,900 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Carbon Steel
Standards
NACM
Chain Classification
Proof Coil
Links per Foot
9
Weight per Foot
0.83 lb
Link Type
Straight
Lifting Capability
Not for Lifting
Includes Hook
No Hook Included
Chain Type
Proof Coil Chain
Chain Grade
30

Description

Straight Chain, Chain Type Proof Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 1,900 lb, Chain Grade 30, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 75 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Galvanized, Material Thickness 5/16 in, Weight per Foot 0.83 lb, Welding Type Welded, Standards NACM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.