Men's Flame Resistant Pants, 20 cal/sq cm, 2XL 13 oz Denim

  • Mfr # 10012552

  • Zoro # G401976239


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10012552
Zoro #
G401976239
UPC #
884849789179
Country of Origin
Mexico

Dimensions

Size
2XL
Maximum Waist Size
44 in
Minimum Waist Size
44 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
32 in
Standards
NFPA 70E/ NFPA 2112
ANSI Class
Not Rated
High-Visibility
No
Jean Wash
Stone
Arc Flash PPE Category
2
Insulated for Cold Conditions
No
Waist Rise
Low Rise
Pant Type
Jeans
Leg Fit
Boot Cut
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams
Pant Fit
Relaxed Fit
Includes Belt Loops
Yes
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Look of Light Hand Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.