Defibrillator Electrodes, 4"H x 8"L x 6"W

  • Mfr # 11101-000017

  • Zoro # G4019878


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus
Includes
Electrodes
Cable Length
3 ft
Shelf Life
1.5 yr
Electrodes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11101-000017
Zoro #
G4019878
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
3 ft
Dimensions
4 in H x 8 in L x 6 in W
Overall Depth
4 in
Overall Length
8 in
Overall Width
6 in

Details

Item
Energy Electrode Starter Kit
For Use With
Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus
Includes
Electrodes
Shelf Life
1.5 yr
Electrodes
1
Accessory Type
Pediatric Electrode Starter Kit
Compatible Manufacturer Part Number
Lifepak 1000, Lifepak 500, Lifepak CR Plus, Lifepak Express
Product Type
Energy Electrode Starter Kit
Color
White
Material
Plastic

Description

Energy Electrode Starter Kit, Electrodes 1, Cable Length 3 ft, Shelf Life 1.5 yr, For Use With Lifepak 500,Lifepak 1000, Lifepak Express, Lifepak CR Plus, Dimensions 4 in H x 8 in L x 6 in W, Includes Electrodes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.