Shelf/Step, 24 in H, Midnight Blue

  • Mfr # 7614MB

  • Zoro # G402014763


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Midnight Blue
Holds
Books, Hang Bar
Includes
Molded Insert for Hangers
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7614MB
Zoro #
G402014763
UPC #
819085017748
Country of Origin
United States

Dimensions

Overall Depth
15 in
Width (In.)
35 in
Overall Height
24 in
Depth (In.)
15 in
Shelf Length (In.)
34 1/2 in
Height (In.)
24 in
Shelf Width (In.)
14 1/2 in
Base Dia. (In.)
34 1/2 in
Overall Width
35 in
Shelf Width
35 in
Shelf Depth
15 in

Details

Item
Shelf/Step
Material
Polyethylene
Color
Midnight Blue
Holds
Books, Hang Bar
Includes
Molded Insert for Hangers
Ligature Resistant
Ligature Resistant
Assembly
Fully Assembled
Features
10-Year Factory Warranty
Standards
Greenguard Gold Certified, ISO
Type
Wall Mount
For Use With
2
Number of Shelves
2
Product Type
Shelf/Step
Includes Mounting Hardware
No Mounting Hardware
Model Name
Wall-Mount Shelving: 2 Shelf
Flammability Standards
CAL 133, UL 94 HB
Shelf Weight Capacity
300 lb
Distance Between Shelves
18 in

Description

Endurance 2 Shelf, Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.