Arm Chair, Aqua Seat, 24 in W 24 in L 33 in H, Polyethylene Seat

  • Mfr # 106484AQS

  • Zoro # G402015036


product price:  $474.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Aqua
Seat Material
Polyethylene
Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106484AQS
Zoro #
G402015036
UPC #
819085017922
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
24 in
Overall Depth
24 in
Seat Depth
18 in
Length
21 in
Seat Height
18 in
Height
33 in
Width
24 in
Seat Width
19 in

Details

Item
Arm Chair
Seat Color
Aqua
Seat Material
Polyethylene
Frame Material
High Impact "No Break" UV Stabilized Polyethylene
Color
Aqua
Features
One Piece, Molded Design for Increased Strength, Stain Resistant, Tamperproof Screws
Leg Color
Aqua
Standards
ISO 22196
Assembly
Assembled
Surface Material
Polyethylene
Ligature Resistant
Ligature Resistant
Secure Facility Type
Institutional, Juvenile, Mental Health, Prison and Correctional Facilities
Weight Capacity
1,500 lb
Style
Arm Chair
Ballast Capacity
300 lb
Model Name
Sentinel Arm Chair
Accepts Ballast
Ballast Accepted
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB
Product Type
Arm Chair
Number of Seats
1
Includes Arms
Arms Included
Leg Material
Polyethylene
Modular Component Type
Standalone
Includes Restraint Bar
No Restraint Bar

Description

Arm Chair, Secure Facility Type Institutional, Juvenile, Mental Health, Prison and Correctional Facilities, Width 24 in, Length 21 in, Diameter Not Applicable, Color Aqua, Leg Color Aqua, Frame Material High Impact In.No Break In. UV Stabilized Polyethylene, Surface Material Polyethylene, Height 33 in, Weight Capacity 1,500 lb, Assembly Assembled, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.