Hex Nut, M16, Steel, Class 4, Galvanized, 8 mm Ht

  • Mfr # K0700.16

  • Zoro # G402051782


product price:  $0.94
/ea
Sold in multiples of 9 for $8.46

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Hex Height
8 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0700.16
Zoro #
G402051782
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M16
Hex Height
8 mm
Hex Width
24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.