
A4, M10 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 30 mm L
Mfr # K1330.10X30
Zoro # G402055797
product price:Â $12.89
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M10
Fastener Length
30 mm
Head Width
16 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K1330.10X30
Zoro #
G402055797
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Fastener Length
30 mm
Head Width
16 mm
Thread Length
12 mm
Head Height
7.3 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
EU 2006, 42, EG
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.