Zoro Homepage
This item is Discontinued.
Bunting Bearings 14 X 18 X 18 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 CBM014018018

14 X 18 X 18 Mm. C93200 Cast Bronze Metric Sleeve Brg Pk5 (Discontinued)

  • Mfr # CBM014018018
  • Zoro # G4020563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBM014018018
Zoro #
G4020563
UPC #
717905218200
Country of Origin
Unknown

Dimensions

Inside Dia.
14mm
Outside Dia.
18mm
Length
18mm

Details

Item
Sleeve Bearing
Material
C93200 Cast Bronze (SAE660)
Temp. Range (F)
-40 to 500
Max. Pv
75,000
Color
Bronze

Description

Sleeve Bearing, Color Bronze, Package Quantity 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.