
Class 10.9, M20 Hex Head Cap Screw, Black Oxide Steel, 45 mm L
Mfr # K0871.320X45
Zoro # G402059887
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20
Head Width
30 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0871.320X45
Zoro #
G402059887
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20
Fastener Length
45 mm
Head Width
30 mm
Head Dia.
30 mm
Head Height
12.5 mm
Thread Length
45 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.