
A4, M12 Hex Head Tap Bolt, Hygienic Polished Stainless Steel, 25 mm L
Mfr # K1492.12X25
Zoro # G402065444
product price:Â $25.29
/eaKey Features
External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Head Width
18 mm
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K1492.12X25
Zoro #
G402065444
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12
Fastener Length
25 mm
Head Width
18 mm
Head Dia.
26.6 mm
Head Height
17 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
EHEDG Certified Tyle EL Class I AUX OCT 2020
Item
Hex Head Tap Bolt
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.