Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
- Mfr # U26456.016.0162
- Zoro # G0328931
product price:Â
$
7.59
/pk of 100, $0.08/ea
Key Features
Wafer Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26456.016.0162
- Zoro #
- G0328931
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Wafer
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Partially Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Dimensional Standards
- ASME B18.6.3
- Pack Size
- Small
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Point Type
- AB
- Meets/Exceeds
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-5/8 in
- Drive Size
- #2
- Head Height
- 0.08 in
- Head Dia.
- 0.205 in to 0.219 in
- Thread Size
- #8
- Head Width
- 0.312 in
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 5/16 in
- Minimum Thread Length
- 49/50 in
- For Maximum Material Thickness
- 5/64 in
Description
Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 5/8 in, Head Width 0.312 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.