Kitchen Faucet, 8" Mount, 1 or 3 Hole Commercial

  • Mfr # 4197-AR-DST

  • Zoro # G4020884


product price:  $609.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4197-AR-DST
Zoro #
G4020884
UPC #
34449705646
Country of Origin
United States

Dimensions

Spout Length
10-1/16
Width
4.5
Height
10.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
10.5
Overall Width (In.)
4.5
Depth (In.)
12.5
Length
12.5

Details

Number of Holes
1 or 3
Mounting Hole Center to Center
8"
Finish
Arctic Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Euro-Motion Handle
Mounting Type
Deck Mount
Item
Kitchen Faucet
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
Flow Rate (GPM)
1.80
Type
Faucet
Residential / Commercial
Commercial
Series
Cassidy™
Weight
6.752 lb
GPM
1.80
Function
Kitchen
Mfr. Series
Excluded
Handle
Single Handle Lever

Description

Delta Cassidy Single Handle Pull-Out Kitchen Faucet Arctic Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.