This item is Discontinued.

Benchmade Folding Knife, Fine, 3-15/16 In 860

Folding Knife, Fine, 3-15/16 In (Discontinued)

  • Mfr # 860
  • Zoro # G4021132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
860
Zoro #
G4021132
UPC #
610953135485
Country of Origin
United States

Dimensions

Blade Length
3-15/16"
Length Open
9-23/32"
Closed Length
5-3/4"

Details

Type
860 Bedlam
Item
Folding Knife
Number of Blades
1
Blade Edge
Fine
Blade Type
Aggressive
Blade Material
154CM
Locking Blade
Cam Lock
Handle Color
Black
Handle Material
G10
One-Hand Operation
Yes
Sheath
No
Belt Clip
Yes

Description

Folding Knife, Blade Length 3 15/16 in, Blade Material 154CM, Blade Type Aggressive, Closed Length 5 3/4 in, Handle Color Black, Handle Material G10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.