Pipe Marker, PK5, 7072-1HV-PK

  • Mfr # 7072-1HV-PK

  • Zoro # G402140455


product price:  $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7072-1HV-PK
Zoro #
G402140455
UPC #
888434579169
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Printed Language
English
Fits Pipe O.D.
8 in and Larger
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Water Resistant
Yes
Chemical Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Pipe Marker Legend
Cooling Water Supply
Abrasion Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Minimum Pipe O.D.
8 in
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Humidity Resistant
No
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.