Pipe Marker, PK5, 7218-4-PK

  • Mfr # 7218-4-PK

  • Zoro # G402140523


product price:  $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7218-4-PK
Zoro #
G402140523
UPC #
888434580332
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Potable Water
Legend Text Color
Black
Number of Pipe Markers
4
ISO 14726
No
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Water Resistant
Yes
Chemical Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.