Pipe Marker, Adhesive, Black, Lube Oil, PK5, 7181-4-PK

  • Mfr # 7181-4-PK

  • Zoro # G402140882


product price:  $10.55
/pk 5, $2.11/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7181-4-PK
Zoro #
G402140882
UPC #
888434572832
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend Text Color
Black
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Lube Oil
Adhesive Style
Permanent
Adhesive Material
Acrylic
Humidity Resistant
No
UV Resistant
No
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Lube Oil, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.