Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Peerless Chain Transport Chain, 5/16in, 20 ft. L., 4700 lb 5261360

Transport Chain, 5/16in, 20 ft. L., 4700 lb (Discontinued)

  • Mfr # 5261360
  • Zoro # G4021641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5261360
Zoro #
G4021641
UPC #
042228088552
Country of Origin
United States

Dimensions

Trade Size
5/16 in
Length
20 ft

Details

Item
Transport Chain
For Lifting
No
Chain Item
Chain
Chain Link Style
Straight
Working Load Limit
4700 lb
Grade
70
Welding Type
Welded
Material
High Strength Carbon Steel
Finish
Gold Chromate
Links per Foot
9
Chain Classification
Transport
Standards
NACM Welded Chain
Includes
Clevis Grab Hooks On Both Ends
Chain Type
Transport
Link Type
Straight

Description

Transport Chain, Chain Type Transport, Material High Strength Carbon Steel, Working Load Limit 4700 lb, Trade Size 5/16 in, Link Type Straight, Links per Foot 9, Finish Gold Chromate, Welding Type Welded, Standards NACM Welded Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.